https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
GATES
GATES
QD6/5VS11.54
GATES GATES
Description
QD6/5VS11.54 TRANSMISSION PULLEY
6 Grooves; 11.54" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
79600015
BDI #
1130691
Details
9618.08546684
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6-5VS11-54/p/1130691
Your Price
$ 9,618.09 / each
$ 10,259.34 / each BDIExpress
$ 10,259.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
63.5
EAN
0770075439431
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5VSLB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD6/5VS11.54
Manufacturer Internal Number
7960-0015
Weight / LBS
140
Long Description
6 Grooves; 11.54" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Outside Diameter
11.54 Inch | 293.116 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
11.44 Inch | 290.576 Millimeter
Pitch Diameter Minimum
11.44 Inch | 290.576 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
2-3/8 To 3-3/8 Inch | 60 To 85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh