https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
GATES
GATES
QD6/8VS16.14
GATES GATES
Description
QD6/8VS16.14 TRANSMISSION PULLEY
6 Grooves; 16.14" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 15.94" Pitch Minimum; 15.94" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Part #
79610007
BDI #
1130715
Details
20638.712371960002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6-8VS16-14/p/1130715
Your Price
$ 20,638.71 / each
$ 22,014.77 / each BDIExpress
$ 22,014.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
131.54
EAN
0770075439486
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
8VSSB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD6/8VS16.14
Manufacturer Internal Number
7961-0007
Weight / LBS
290
Long Description
6 Grooves; 16.14" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 15.94" Pitch Minimum; 15.94" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Bushing Bore Range
3-3/8 To 3-7/8 Inch | 85 To 100 Millimeter
Outside Diameter
16.14 Inch | 409.956 Millimeter
Pitch Diameter Maximum
15.94 Inch | 404.876 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
15.94 Inch | 404.876 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh