![QD8/8VS14.17](/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1)
![QD8/8VS14.17](/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1)
GATES
GATES
QD8/8VS14.17
GATES GATES
Description
QD8/8VS14.17 TRANSMISSION PULLEY
8 Grooves; 14.17" Outside Diameter; Bushed; 8VSLB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 4-3/8" Bushing Bore Range; Keyway
Part #
79610004
BDI #
1130912
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
20438.361617040002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8-8VS14-17/p/1130912
Your Price
$ 20,438.36 / each
$ 21,801.04 / each BDIExpress
$ 21,801.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
154.22
EAN
0770075439523
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
8VSLB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD8/8VS14.17
Manufacturer Internal Number
7961-0004
Weight / LBS
340
Long Description
8 Grooves; 14.17" Outside Diameter; Bushed; 8VSLB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 4-3/8" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
14.17 Inch | 359.918 Millimeter
Pitch Diameter Maximum
13.97 Inch | 354.838 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.97 Inch | 354.838 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
3-3/8 To 4-3/8 Inch | 85 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh