https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MVP-5G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4NTh8aW1hZ2UvanBlZ3xhRE5tTDJoa1pTOHhNRFU0TnpFd05EVXdPVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDAxV1VGODFSMTlUVkY5TFYxOHpNREI0TXpBd0xtcHdad3wwODUxYmFiYzU4NGZmOWNhMmE3NGFmYTQxNWIzY2U5MzcxMWE3Njc0MzUzZjdkZGNjNWYzMGQyMmYzZGUxMDU3
BROWNING
BROWNING
5MVP70B84P
BROWNING BROWNING
Description
5MVP70B84P VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5 Grooves; 8.68" Outside Diameter; Bushed; P3 Bushing Size; A|B Belt Series; 6.9" Pitch Dia Min; 8.4" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; 1-1/8 To 1-5/8" Bushing Bore Range; Manual Turn Adjustment Method
Part #
1020601
BDI #
322351
Details
3407.17975663
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/5MVP70B84P/p/322351
Your Price
$ 3,407.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
23.835
EAN
0662289164769
Product Group - BDI
M02354
Belt Series
A | B
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
P3
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP70B84P
Manufacturer Internal Number
1020601
Weight / LBS
52.5
Long Description
5 Grooves; 8.68" Outside Diameter; Bushed; P3 Bushing Size; A|B Belt Series; 6.9" Pitch Dia Min; 8.4" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; 1-1/8 To 1-5/8" Bushing Bore Range; Manual Turn Adjustment Method
Face Width Maximum
5.688 Inch | 144.475 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
1-1/8 To 1-5/8 Inch | 28 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.9 Inch | 175.26 Millimeter
Face Width Minimum
5.313 Inch | 134.95 Millimeter
Outside Diameter
8.68 Inch | 220.472 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh