https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MCS-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MXxpbWFnZS9qcGVnfGFESXhMMmhoTWk4eE1EYzJOekUzT1RJeE9EazNOQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMDFEVTE4eFIxOUdRbDlMVjE4ek1EQjRNekF3TG1wd1p3fDBlZDQ2Njg3ODE5YTFlZTgxYTAzOTNlODczNWJmNzViZmJiYjZmMzliMGQxOTA4OGY1OTNlOGMxZjljYjJmODk
TB WOODS
TB WOODS
MCS-15Y 2-7/8
TB WOODS TB WOODS
Description
MCS-15Y 2-7/8 VARIABLE SPEED PULLEY
2-7/8" Bore; 1 Grooves; 15.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 10" Pitch Dia Min; 15" Pitch Dia Max; 3-3/4" Face Wid Min; 5.37" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MCS15Y278
BDI #
985420
Details
30887.16394762
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MCS-15Y-2-7-8/p/985420
Your Price
$ 30,887.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
90.6
EAN
0698672721035
Product Group - BDI
M02354
Belt Series
4836V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS15Y278
Manufacturer Internal Number
MCS15Y278
Weight / LBS
200
Long Description
2-7/8" Bore; 1 Grooves; 15.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 10" Pitch Dia Min; 15" Pitch Dia Max; 3-3/4" Face Wid Min; 5.37" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
3 Inch | 76.2 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Belt Width Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
15.45 Inch | 392.43 Millimeter
Face Width Maximum
5.37 Inch | 136.398 Millimeter
Face Width Minimum
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh