https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-RC-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2MHxpbWFnZS9qcGVnfGFESTFMMmhsWWk4eE1EYzJPRFkzTVRZek56VXpOQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMUpEWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwzOWVjNGIzYWIzYjBiZmZiOTliODRlNDAzNGJmZWE5MjNiM2UzMTlkYzZlMGM2ZWVlMGRhMTRjODE5ZjRiZjk1
TB WOODS
TB WOODS
RC100 1-1/8
TB WOODS TB WOODS
Description
RC100 1-1/8 VARIABLE SPEED PULLEY
1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 3-7/8" Face Wid Min; 3-7/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
RC100118
BDI #
989917
Details
4898.07195783
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/RC100-1-1-8/p/989917
Your Price
$ 4,898.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
15.402
EAN
0698672115407
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC100118
Manufacturer Internal Number
RC100118
Weight / LBS
34
Long Description
1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 3-7/8" Face Wid Min; 3-7/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Maximum
9.75 Inch | 247.65 Millimeter
Face Width Maximum
3.875 Inch | 98.425 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Face Width Minimum
3.875 Inch | 98.425 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Pitch Diameter Minimum
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh