Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg XSORSCFR4-800-64
24977769 Belt Drives 

MAXI-LIFT MAXI-LIFT

XSORSCFR4-800-64

Description

XSORSCFR4-800-64 GRAIN BELT ; POR 4-800 1/16X1/16 SLAB ROLL 64"

Elevator Belt; 1/16" Belt Width; 64" Length; Rubber Material

Part #

XSORSCFR4-800-64

BDI #
24977769

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXI-LIFT INC
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Manufacturer URL
https://maxilift.com
Product Detail
Elevator Belt
Product Specification
1/16" Belt Width; 64" Length; Rubber Material
Long Description
Elevator Belt; 1/16" Belt Width; 64" Length; Rubber Material