https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-3-MPB-NKW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTl8aW1hZ2UvanBlZ3xhR1k0TDJobU15OHhNREEzTmpNME16ZzVOREEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHpYMDFRUWw5T1MxZGZVMVJNWHpNd01GZ3pNREF1YW5Cbnw0MDliNGE3NDVmYWE2Y2E1MmEwZTk3MGZjNDc3N2FjZTRhOTM0YzZiZjViYWI2NDdkZTUxOTkxNDM5ZGU1YWYy
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-3-MPB-NKW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTl8aW1hZ2UvanBlZ3xhR1k0TDJobU15OHhNREEzTmpNME16ZzVOREEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHpYMDFRUWw5T1MxZGZVMVJNWHpNd01GZ3pNREF1YW5Cbnw0MDliNGE3NDVmYWE2Y2E1MmEwZTk3MGZjNDc3N2FjZTRhOTM0YzZiZjViYWI2NDdkZTUxOTkxNDM5ZGU1YWYy
PT INTERNATIONAL
PT INTERNATIONAL
06B-3-125A
PT INTERNATIONAL PT INTERNATIONAL
Description
06B-3-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-3 Chain; 125 Teeth; 3 Row of Teeth; No Hardened Teeth; 397.02MM Outside Diameter; 383.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001602
BDI #
18118114
Details
1820.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-3-125A/p/18118114
Your Price
$ 1,820.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675247911
Product Group - BDI
M02312
Chain Size
06B-3
Number of Teeth
125
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
06B-3-125A
Weight / LBS
6.94456
Long Description
Roller Chain Sprocket; 06B-3 Chain; 125 Teeth; 3 Row of Teeth; No Hardened Teeth; 397.02MM Outside Diameter; 383.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.098 Inch | 383.5 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
15.631 Inch | 397.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

