

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
06B20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
06B20 ROLLER CHAIN SPROCKET ; 3/8" PITCH 20T 10MM MIN PLAIN BORE
Roller Chain Sprocket; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
06B20
BDI #
613270

Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B20/p/613270
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.408
EAN
0697950395517
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
30
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.683
Long Description
Roller Chain Sprocket; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh