Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06B27 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
613277 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

06B27

Description

06B27 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 06B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 87.224MM Outside Diameter; 82.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

06B27

BDI #
613277

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.127 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 42.13 / each
$ 106.94 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.67
EAN
0697950395654
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
38
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.97
Long Description
Roller Chain Sprocket; 06B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 87.224MM Outside Diameter; 82.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.23 Inch | 82.05 Millimeter
Outside Diameter
3.434 Inch | 87.224 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh