

PT INTERNATIONAL
PT INTERNATIONAL
081B-21A
PT INTERNATIONAL PT INTERNATIONAL
Description
081B-21A ROLLER CHAIN SPROCKET ; 1/2" PITCH
Roller Chain Sprocket; 081B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 91.5MM Outside Diameter; 85.21MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001805
BDI #
18118320

Details
31.7755
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/081B-21A/p/18118320
Your Price
$ 31.78 / each
$ 33.86 / each BDIExpress
$ 33.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.114
EAN
0800675003005
Product Group - BDI
M02312
Chain Size
081B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
081B-21A
Weight / LBS
0.25353
Long Description
Roller Chain Sprocket; 081B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 91.5MM Outside Diameter; 85.21MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.602 Inch | 91.5 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.355 Inch | 85.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh