https://www.bdiexpress.com/medias/INDTRTNSPKT-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzl8aW1hZ2UvanBlZ3xhR1V4TDJnME1pOHhNRFkzTkRJeU56QTROVE0wTWk5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzM5NDlmMDc1ZWRiOTc2NGMyZGFlOWRkNDQxYTlmNmU1YTE3YjY4OTM5YzYxYTU4YmFmNGQwYmZlMDQyYWZhMw
https://www.bdiexpress.com/medias/INDTRTNSPKT-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzl8aW1hZ2UvanBlZ3xhR1V4TDJnME1pOHhNRFkzTkRJeU56QTROVE0wTWk5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzM5NDlmMDc1ZWRiOTc2NGMyZGFlOWRkNDQxYTlmNmU1YTE3YjY4OTM5YzYxYTU4YmFmNGQwYmZlMDQyYWZhMw
TRITAN
TRITAN
100BS17H X 2-1/2
TRITAN TRITAN
Description
100BS17H X 2-1/2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 17T 2-1/2IN BORE HARDEN TOOTH
Roller Chain Sprocket; 2-1/2" Bore; 100 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2101053218
BDI #
22347208
Details
237.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BS17H-X-2-1-2/p/22347208
Your Price
$ 237.93 / each
$ 238.00 / each BDIExpress
$ 238.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.892
EAN
0888569065803
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
100BS17H X 2 1/2 TTN
Weight / LBS
10.8
Long Description
Roller Chain Sprocket; 2-1/2" Bore; 100 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.803 Inch | 172.79 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
7.436 Inch | 188.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

