LINN GEAR
LINN GEAR
100DSA14H
LINN GEAR LINN GEAR
Description
100DSA14H HARDENED SPROCKET ; DOUBLE SINGLE
Roller Chain Sprocket; 100 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100DSA14H
BDI #
589468

Details
440.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100DSA14H/p/589468
Your Price
$ 440.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.351
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
100DSA14H
Weight / LBS
14
Long Description
Roller Chain Sprocket; 100 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
6.226 Inch | 158.14 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.618 Inch | 142.697 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh