TSUBAKI
TSUBAKI
120A80H
TSUBAKI TSUBAKI
Description
120A80H ROLLER CHAIN SPROCKET ; W/HT
Roller Chain Sprocket; 120 Chain; 80 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 39-5/64" Outside Diameter; 38.207" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
120A80
BDI #
17158672

Details
2313.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120A80H/p/17158672
Your Price
$ 2,313.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
138.346
EAN
0097039312020
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
305.27409
Long Description
Roller Chain Sprocket; 120 Chain; 80 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 39-5/64" Outside Diameter; 38.207" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
38.207 Inch | 970.458 Millimeter
Outside Diameter
39.078 Inch | 992.581 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh