Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120CTL80-3535 https://www.bdiexpress.com/medias/INDDODSPKTXX-RC-C-TL-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjF8aW1hZ2UvanBlZ3xhR0ZrTDJnM05DOHhNRFkyTURjNU1UQTFPRFEyTWk5SlRrUkVUMFJUVUV0VVdGaGZVa05mUTE5VVRGOHhYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZDY0NTZjNzY5NzRkYTI1MzFiMzUyODUzY2JhMGY0MDYxMzllZDY4NjQ3YmJlOTIyZTA4ZjRhNjY4MTYxMGNh
27296028 Roller Chain Sprockets 

DODGE DODGE

120CTL80-3535

Description

120CTL80-3535 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TAPER-LOCK 1-1/2" 80T

Roller Chain Sprocket; 120 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 39-5/64" Outside Diameter; 38.197" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material

Part #

100240

BDI #
27296028

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2453.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,453.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
74.29
EAN
0782477132377
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
100240
Weight / LBS
1
Long Description
Roller Chain Sprocket; 120 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 39-5/64" Outside Diameter; 38.197" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
39.078 Inch | 992.581 Millimeter
Pitch Diameter
38.197 Inch | 970.208 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh