

TRITAN
TRITAN
12BS22H X 28MM
TRITAN TRITAN
Description
12BS22H X 28MM ROLLER CHAIN SPROCKET ; 3/4IN P 22T 28MM BORE HARDENED TOOTH
Roller Chain Sprocket; 28MM Bore; 12B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 143.916MM Outside Diameter; 133.86MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
2101054524
BDI #
22349308

Details
127.86420000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12BS22H-X-28MM/p/22349308
Your Price
$ 127.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.392
EAN
0888569068712
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
12BS22H X 28MM TTN
Weight / LBS
5.28
Long Description
Roller Chain Sprocket; 28MM Bore; 12B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 143.916MM Outside Diameter; 133.86MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
5.27 Inch | 133.86 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
5.666 Inch | 143.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh