LINN GEAR
LINN GEAR
140DSA15
LINN GEAR LINN GEAR
Description
140DSA15 SPROCKET ; DOUBLE SINGLE
Roller Chain Sprocket; 140 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140DSA15
BDI #
589483
Details
918.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140DSA15/p/589483
Your Price
$ 918.76 / each
$ 919.00 / each BDIExpress
$ 919.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.691
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
140DSA15
Weight / LBS
39
Long Description
Roller Chain Sprocket; 140 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.282 Inch | 235.763 Millimeter
Pitch Diameter
8.418 Inch | 213.817 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


