Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160U80 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
312221 Roller Chain Sprockets 

BROWNING BROWNING

160U80

Description

160U80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

Roller Chain Sprocket; 160 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1173285

BDI #
312221

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17706.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,706.73 / each
$ 17,707.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
310.491
EAN
0662289346486
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1173285
Weight / LBS
683.9
Long Description
Roller Chain Sprocket; 160 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
50.942 Inch | 1293.927 Millimeter
Outside Diameter
52.104 Inch | 1323.442 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh