

LINN GEAR
LINN GEAR
180A13
LINN GEAR LINN GEAR
Description
180A13 SPROCKET
Roller Chain Sprocket; 180 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.478" Outside Diameter; 9.402" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180A13
BDI #
587006

Details
595.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180A13/p/587006
Your Price
$ 595.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.884
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
24
Long Description
Roller Chain Sprocket; 180 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.478" Outside Diameter; 9.402" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
9.402 Inch | 238.811 Millimeter
Outside Diameter
10.478 Inch | 266.141 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh