

LINN GEAR
LINN GEAR
180A20
LINN GEAR LINN GEAR
Description
180A20 SPROCKET
Roller Chain Sprocket; 180 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.557" Outside Diameter; 14.383" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180A20
BDI #
587013

Details
955.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180A20/p/587013
Your Price
$ 955.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
25.85
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
57
Long Description
Roller Chain Sprocket; 180 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.557" Outside Diameter; 14.383" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
14.383 Inch | 365.328 Millimeter
Outside Diameter
15.557 Inch | 395.148 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh