https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTF8aW1hZ2UvanBlZ3xhR0UxTDJobE5TOHhNREkyTXpJME9Ea3lPRGM1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDliMjFmMGE2YzU1YjVmY2QyNWJkNWU3ZTZiOWFhZTAxMTVkMTgzYmFmOWFiYjE4NjQ4YTc5ZjIwOWY4NTgxYWU
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTF8aW1hZ2UvanBlZ3xhR0UxTDJobE5TOHhNREkyTXpJME9Ea3lPRGM1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDliMjFmMGE2YzU1YjVmY2QyNWJkNWU3ZTZiOWFhZTAxMTVkMTgzYmFmOWFiYjE4NjQ4YTc5ZjIwOWY4NTgxYWU
LINN GEAR
LINN GEAR
200-2B14
LINN GEAR LINN GEAR
Description
200-2B14 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
200-2B14
BDI #
589902
Details
2511.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200-2B14/p/589902
Your Price
$ 2,511.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
40.824
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200-2B14
Weight / LBS
90
Long Description
Roller Chain Sprocket; 200-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
11.235 Inch | 285.369 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.452 Inch | 316.281 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

