Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200A10 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFHWmpMMmcyTnk4eE1ESTVNelF5TmpVeU1EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlUxUk1Yek13TUhnek1EQXVhbkJufGI4NTg3M2ZhNmNjNThlZDMzN2MxYmFiMWUzMmY3NzkxNGRiY2M5YTg3M2Q5Njg5MWJmZTZhYjhhMGJiMTQzNDE
587037 Roller Chain Sprockets 

LINN GEAR LINN GEAR

200A10

Description

200A10 SPROCKET

Roller Chain Sprocket; 200 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

200A10

BDI #
587037

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

556.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 556.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.617
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
200A10
Weight / LBS
19
Long Description
Roller Chain Sprocket; 200 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.09 Inch | 205.486 Millimeter
Outside Diameter
9.195 Inch | 233.553 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh