LINN GEAR
LINN GEAR
200TLC60
LINN GEAR LINN GEAR
Description
200TLC60 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 200 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200TLC60
BDI #
586164
Details
11169.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200TLC60/p/586164
Your Price
$ 11,169.32 / each
$ 11,170.00 / each BDIExpress
$ 11,170.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
361.513
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
6050
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200TLC60
Weight / LBS
797
Long Description
Roller Chain Sprocket; 200 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
49.202 Inch | 1249.731 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
47.768 Inch | 1213.307 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 80 To 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


