https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjJ8aW1hZ2UvanBlZ3xhREk0TDJnM09TOHhNREk1TXpRNU1qZ3dPVGMxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGVmMjNjOGY0NDYwNmVlMjdkYjllOTJlNDA2MTI2Yzg4MjhiNmRmZDRkNmRjODBhZGIyOTE3ZDBjYWY2YTBiZTI
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjJ8aW1hZ2UvanBlZ3xhREk0TDJnM09TOHhNREk1TXpRNU1qZ3dPVGMxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGVmMjNjOGY0NDYwNmVlMjdkYjllOTJlNDA2MTI2Yzg4MjhiNmRmZDRkNmRjODBhZGIyOTE3ZDBjYWY2YTBiZTI
LINN GEAR
LINN GEAR
240C25
LINN GEAR LINN GEAR
Description
240C25 SPROCKET
Roller Chain Sprocket; 240 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.55" Outside Diameter; 23.936" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
240C25
BDI #
588664
Details
4069.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/240C25/p/588664
Your Price
$ 4,069.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
127.006
Product Group - BDI
M02312
Chain Size
240
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
240C25
Weight / LBS
280
Long Description
Roller Chain Sprocket; 240 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.55" Outside Diameter; 23.936" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.55 Inch | 648.97 Millimeter
Pitch Diameter
23.936 Inch | 607.974 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

