https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5NTF8aW1hZ2UvanBlZ3xhR0U1TDJnMVlTOHhNRE14TURBd05EVTNNakU1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwRmZNekF3ZURNd01DNXFjR2N8NjA5YjIyMTk2YjVmMmQ2NDJjNjQ5MzYzZmIyZThiNjM5MWRlMDcxMTgyMDM2MDhkZmRkZDlmYTU1YWNjZWFiOA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5NTF8aW1hZ2UvanBlZ3xhR0U1TDJnMVlTOHhNRE14TURBd05EVTNNakU1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwRmZNekF3ZURNd01DNXFjR2N8NjA5YjIyMTk2YjVmMmQ2NDJjNjQ5MzYzZmIyZThiNjM5MWRlMDcxMTgyMDM2MDhkZmRkZDlmYTU1YWNjZWFiOA
B & B MANUFACTURING
B & B MANUFACTURING
25A42
B & B MANUFACTURING B & B MANUFACTURING
Description
25A42 ROLLER CHAIN SPROCKET ; 25 STYLE A TYPE 42 TEETH STEEL
Roller Chain Sprocket; 25 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.486" Outside Diameter; 3.346" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25A42
BDI #
22692615
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25A42/p/22692615
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.1
EAN
0195057386990
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.22
Long Description
Roller Chain Sprocket; 25 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.486" Outside Diameter; 3.346" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.486 Inch | 88.544 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.346 Inch | 84.988 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

