https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-SS-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTN8aW1hZ2UvanBlZ3xhR1JoTDJoaVpDOHhNRE14TURBd05UTTVNVE01TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZVMU5mVGt0WFh6TXdNSGd6TURBdWFuQm58NTk5Nzc4MGY5ZTY3ZDQ5ODc0MTc3MDMyMGI5NWMyNTBhMjNkMzJkNzFiNjI2YWZiN2Q0Y2E3YjE4N2E0MGM1Nw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-SS-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTN8aW1hZ2UvanBlZ3xhR1JoTDJoaVpDOHhNRE14TURBd05UTTVNVE01TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZVMU5mVGt0WFh6TXdNSGd6TURBdWFuQm58NTk5Nzc4MGY5ZTY3ZDQ5ODc0MTc3MDMyMGI5NWMyNTBhMjNkMzJkNzFiNjI2YWZiN2Q0Y2E3YjE4N2E0MGM1Nw
B & B MANUFACTURING
B & B MANUFACTURING
25B24SS
B & B MANUFACTURING B & B MANUFACTURING
Description
25B24SS ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 24 TEETH SS
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
25B24SS
BDI #
22693276
Details
96.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B24SS/p/22693276
Your Price
$ 96.82 / each
$ 97.00 / each BDIExpress
$ 97.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.15
EAN
0195057389007
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
3/8 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.33
Long Description
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
2.049 Inch | 52.045 Millimeter
Pitch Diameter
1.915 Inch | 48.641 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

