https://www.bdiexpress.com/medias/INDTRTNSPKT-RC-B-HOS-1-FB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTZ8aW1hZ2UvanBlZ3xhR0l4TDJnME9TOHhNRFkzTkRJeU56STRNVGsxTUM5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHhYMFpDWDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjYzU3ZGVlMmQ5MWIxOWZlNDBjNjlmMjE5MGI0ZGEyNTA4ZjFlZmY3MzAxZDgyZmZlNmI1NGY2YzFiYzM3MjY
https://www.bdiexpress.com/medias/INDTRTNSPKT-RC-B-HOS-1-FB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTZ8aW1hZ2UvanBlZ3xhR0l4TDJnME9TOHhNRFkzTkRJeU56STRNVGsxTUM5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHhYMFpDWDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjYzU3ZGVlMmQ5MWIxOWZlNDBjNjlmMjE5MGI0ZGEyNTA4ZjFlZmY3MzAxZDgyZmZlNmI1NGY2YzFiYzM3MjY
TRITAN
TRITAN
25BS11H X 5/16
TRITAN TRITAN
Description
25BS11H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 11T 5/16IN BORE HARDEN TOOTH
Roller Chain Sprocket; 5/16" Bore; 25 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.002" Outside Diameter; 0.887" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2101059803
BDI #
22346166
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25BS11H-X-5-16/p/22346166
Your Price
$ 14.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.019
EAN
0888569083791
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
25BS11H X 5/16 TTN
Weight / LBS
0.04
Long Description
Roller Chain Sprocket; 5/16" Bore; 25 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 1.002" Outside Diameter; 0.887" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
1.002 Inch | 25.451 Millimeter
Pitch Diameter
0.887 Inch | 22.53 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

