https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMHxpbWFnZS9qcGVnfGFHTXlMMmc0T0M4eE1EYzJPVFF5TVRBd09Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk1WOUdRbDlMVjE5VFUxOHpNREI0TXpBd0xtcHdad3wxNjA2ZjEyYzg5YjYyYjMxZDliMTYxNjJhZjk5NzNhYzJiNmI2MmRiYTY4NjJkZWIzMzZhODJlNjY1Yjc0NTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMHxpbWFnZS9qcGVnfGFHTXlMMmc0T0M4eE1EYzJPVFF5TVRBd09Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk1WOUdRbDlMVjE5VFUxOHpNREI0TXpBd0xtcHdad3wxNjA2ZjEyYzg5YjYyYjMxZDliMTYxNjJhZjk5NzNhYzJiNmI2MmRiYTY4NjJkZWIzMzZhODJlNjY1Yjc0NTky
LINN GEAR
LINN GEAR
25FB13X.500SS
LINN GEAR LINN GEAR
Description
25FB13X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.167" Outside Diameter; 1.045" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
25FB13X.500SS
BDI #
588712
Details
112.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25FB13X-500SS/p/588712
Your Price
$ 112.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.032
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.07
Long Description
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.167" Outside Diameter; 1.045" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.045 Inch | 26.543 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.167 Inch | 29.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

