G & G MANUFACTURING
G & G MANUFACTURING
3529W ; 001035295
G & G MANUFACTURING G & G MANUFACTURING
Description
3529W ; 001035295 WELDASPROCKET ; SPRKT NO 3529W 3/8" PITCH
Roller Chain Sprocket; 1-5/8" Bore; 35 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 3.66" Outside Diameter; 3.468" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
001035295
BDI #
21532059
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/3529W-;-001035295/p/21532059
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.137
EAN
0661202017205
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
For W-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.3
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 35 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 3.66" Outside Diameter; 3.468" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.66 Inch | 92.964 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
3.468 Inch | 88.087 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


