

TSUBAKI
TSUBAKI
40A28SS X 19/32 RSB
TSUBAKI TSUBAKI
Description
40A28SS X 19/32 RSB RLLR CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Roller Chain Sprocket; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
40A28SS
BDI #
22383634

Details
333.08140000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A28SS-X-19-32-RSB/p/22383634
Your Price
$ 333.08 / each
$ 692.71 / each BDIExpress
$ 692.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.59
EAN
0097039391490
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
19/32 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.34923
Long Description
Roller Chain Sprocket; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
4.738 Inch | 120.345 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.465 Inch | 113.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh