LINN GEAR
LINN GEAR
50-2TLA16H
LINN GEAR LINN GEAR
Description
50-2TLA16H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; A-No Hub; Bushed Mount; 1210 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50-2TLA16H
BDI #
589544
Details
202.46152400000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50-2TLA16H/p/589544
Your Price
$ 202.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.54
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
50-2TLA16H
Weight / LBS
1.2
Long Description
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; A-No Hub; Bushed Mount; 1210 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.204 Inch | 81.37 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.517 Inch | 89.332 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh