https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhRE15TDJobU15OHhNREkyTXpJME9EVXpOVFU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlOTk4YWI1ZTA2ODM2Njc1Y2M4ZjY3Y2VkYjExNTgzNTlmMDg2YzM3NTE2OTViMWUwMDU0YzI4ZjM1ZDU2ZDM
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhRE15TDJobU15OHhNREkyTXpJME9EVXpOVFU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlOTk4YWI1ZTA2ODM2Njc1Y2M4ZjY3Y2VkYjExNTgzNTlmMDg2YzM3NTE2OTViMWUwMDU0YzI4ZjM1ZDU2ZDM
LINN GEAR
LINN GEAR
50-3B48
LINN GEAR LINN GEAR
Description
50-3B48 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 50-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.911" Outside Diameter; 9.556" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
50-3B48
BDI #
590008
Details
527.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50-3B48/p/590008
Your Price
$ 527.36 / each
$ 528.00 / each BDIExpress
$ 528.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.783
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
48
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
50-3B48
Weight / LBS
37
Long Description
Roller Chain Sprocket; 50-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.911" Outside Diameter; 9.556" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
9.556 Inch | 242.73 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.911 Inch | 251.739 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

