

TSUBAKI
TSUBAKI
50B39F X 1
TSUBAKI TSUBAKI
Description
H50B39F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1" Bore; 50 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
50B39F-1
BDI #
915110

Details
115.9162
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50B39F-X-1/p/915110
Your Price
$ 115.92 / each
$ 115.92 / each BDIExpress
$ 115.92 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.26
EAN
0097039329707
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
39
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1" Bore; 50 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
8.117 Inch | 206.172 Millimeter
Pitch Diameter
7.768 Inch | 197.307 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh