https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV3TDJneU1TOHhNREEzT0RrMU56UTJPVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8NjUyYTkyNGE3Yzg5OWI3YTk2OTQwY2JlYWIxYmUwOTE3YmNlNjI4ODJiYzdkNTcyMjdmZmY1NjhhYjBkNmE0Zg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV3TDJneU1TOHhNREEzT0RrMU56UTJPVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8NjUyYTkyNGE3Yzg5OWI3YTk2OTQwY2JlYWIxYmUwOTE3YmNlNjI4ODJiYzdkNTcyMjdmZmY1NjhhYjBkNmE0Zg
TSUBAKI
TSUBAKI
50SF112H
TSUBAKI TSUBAKI
Description
50SF112H ROLLER CHAIN SPROCKET ; 5/8" P 112T SF BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
50SF112
BDI #
920069
Details
467.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50SF112H/p/920069
Your Price
$ 467.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.144
EAN
0097039379429
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50SF112
Weight / LBS
40
Long Description
Roller Chain Sprocket; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
22.284 Inch | 566.014 Millimeter
Outside Diameter
22.651 Inch | 575.335 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

