Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50SF84H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV3TDJneU1TOHhNREEzT0RrMU56UTJPVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8NjUyYTkyNGE3Yzg5OWI3YTk2OTQwY2JlYWIxYmUwOTE3YmNlNjI4ODJiYzdkNTcyMjdmZmY1NjhhYjBkNmE0Zg
920071 Roller Chain Sprockets 

TSUBAKI TSUBAKI

50SF84H

Description

50SF84H ROLLER CHAIN SPROCKET ; 5/8" P 84T SF BUSHED W/HARDENED TEETH

Roller Chain Sprocket; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50SF84

BDI #
920071

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

277.7807 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 277.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.8
EAN
0097039379405
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50SF84
Weight / LBS
23
Long Description
Roller Chain Sprocket; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
17.079 Inch | 433.807 Millimeter
Pitch Diameter
16.715 Inch | 424.57 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh