https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczN3xpbWFnZS9qcGVnfGFESTNMMmhoWmk4eE1EYzJPRGd5TVRRNE5UVTVPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTQyN2JjZGZiYTFiZmI2YmFhYWM1ZDk0YjAyYjhhNWY2YzBmM2NiNDdjMWM0NWZkMzY5MzdiYTYwNGE3ZDU4ZA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczN3xpbWFnZS9qcGVnfGFESTNMMmhoWmk4eE1EYzJPRGd5TVRRNE5UVTVPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTQyN2JjZGZiYTFiZmI2YmFhYWM1ZDk0YjAyYjhhNWY2YzBmM2NiNDdjMWM0NWZkMzY5MzdiYTYwNGE3ZDU4ZA
LINN GEAR
LINN GEAR
60-4B26H
LINN GEAR LINN GEAR
Description
60-4B26H HARDENED SPROCKET ; QUAD
Roller Chain Sprocket; 60-4 Chain; 26 Teeth; 4 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
60-4B26H
BDI #
590291
Details
908.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60-4B26H/p/590291
Your Price
$ 908.46 / each
$ 909.00 / each BDIExpress
$ 909.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.794
Product Group - BDI
M02312
Chain Size
60-4
Number of Teeth
26
Number of Rows of Teeth
4
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
60-4B26H
Weight / LBS
26
Long Description
Roller Chain Sprocket; 60-4 Chain; 26 Teeth; 4 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

