LINN GEAR
LINN GEAR
60B8SS
LINN GEAR LINN GEAR
Description
60B8SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 60 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.261" Outside Diameter; 1.96" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
60B8SS
BDI #
589180
Details
175.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B8SS/p/589180
Your Price
$ 175.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.227
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
60B8SS
Weight / LBS
0.5
Long Description
Roller Chain Sprocket; 60 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.261" Outside Diameter; 1.96" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.96 Inch | 49.78 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.261 Inch | 57.429 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


