MAXCO CHAIN
MAXCO CHAIN
78 40T SPLIT 2-7/16IN KW 2SS MTO
MAXCO CHAIN MAXCO CHAIN
Description
78 40T SPLIT 2-7/16IN KW 2SS MTO ; CAST NYLON 6-3/8IN CHN SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 40 Teeth; 1 Row of Teeth; 33-1/4" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Cast Nylon Material; Split
Part #
78 40T SPLIT 2-7/16IN KW 2SS MTO
BDI #
27450353

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78-40T-SPLIT-2-7-16IN-KW-2SS-MTO/p/27450353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://maxcochain.com
Product Detail
Roller Chain Sprocket
Product Specification
2-7/16" Bore; 78 Chain; 40 Teeth; 1 Row of Teeth; 33-1/4" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Cast Nylon Material; Split
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 40 Teeth; 1 Row of Teeth; 33-1/4" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Cast Nylon Material; Split