Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

78C12F X 1-15/16 MILL https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-FB-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODR8aW1hZ2UvanBlZ3xhRE5sTDJnMk5DOHhNRFU0TnpFMk5UTTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlHUWw5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8ODFlYzBkMmQzZmFhNzMxNTRhMGU2NjY1NzBmYmRlOTZkZTFlMGJiYTg2ZjMzYzk2MGEyMDNhYjNjMjY1YjU3Zg
917368 Roller Chain Sprockets 

TSUBAKI TSUBAKI

78C12F X 1-15/16 MILL

Description

78C12F X 1-15/16 MILL ; POR SPROCKETS

Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.08" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

78C12F X 1-15/16 MILL

BDI #
917368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.08" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Pitch Diameter
10.08 Inch | 256.032 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh