https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTN8aW1hZ2UvanBlZ3xhR1V3TDJnM1lpOHhNRE0zTXpnNU5qYzVPREl6T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDcwNTYwZTJlZGFkMmMyMzk4OTIxYjQyMTRlMmRkMjUyZjE1MDY2ZjRmYjUzN2NlOTk1YzhmN2RkODg5Yzk2MWQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTN8aW1hZ2UvanBlZ3xhR1V3TDJnM1lpOHhNRE0zTXpnNU5qYzVPREl6T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDcwNTYwZTJlZGFkMmMyMzk4OTIxYjQyMTRlMmRkMjUyZjE1MDY2ZjRmYjUzN2NlOTk1YzhmN2RkODg5Yzk2MWQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
78CS10 3 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
78CS10 3 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.44" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78CS10 3 7/16
BDI #
624087
Details
630.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78CS10-3-7-16/p/624087
Your Price
$ 630.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
9.966
EAN
0697950324159
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
31
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.44" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
8.44 Inch | 214.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

