Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80-2TLA17H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTV8aW1hZ2UvanBlZ3xhREJoTDJnMVpDODVNamN3TXpnNU56WTRNakl5TG1wd1p3fGVhMmRiMjk2ZTVmMGZmNDM2ODRjMjhkZjFjYzQ0NWU0NjYxNGNkOWJlZGIzYjA1NzEzYzc5MjQwZWRjYjZjMDQ
589603 Roller Chain Sprockets 

LINN GEAR LINN GEAR

80-2TLA17H

Description

80-2TLA17H TAPER-LOCK SPROCKET ; DOUBLE HARDENED

Roller Chain Sprocket; 80-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-No Hub; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80-2TLA17H

BDI #
589603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

401.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 401.70 / each
$ 402.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.089
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
80-2TLA17H
Weight / LBS
4.1
Long Description
Roller Chain Sprocket; 80-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-No Hub; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 30 Millimeter
Outside Diameter
5.949 Inch | 151.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.442 Inch | 138.23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh