Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80BTL20H-2517 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
251762 Roller Chain Sprockets 

DODGE DODGE

80BTL20H-2517

Description

80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING

Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

100603

BDI #
251762

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

231.75 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 231.75 / each
$ 232.00 / each
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.576
EAN
0782475049363
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
100603
Weight / LBS
5.5
Long Description
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.914 Inch | 175.616 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.392 Inch | 162.357 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh