https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjV8aW1hZ2UvanBlZ3xhREExTDJoak5pOHhNREk1TlRJNU9URXhNams1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgzYWFkMjBhY2I5OWQ4NWNmMWZkMTMyZDhjODk0NTE5YTcyOGIyMzJlYzYxYzM4ZmU4YjRiODE5ZjdmZWFlY2I
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjV8aW1hZ2UvanBlZ3xhREExTDJoak5pOHhNREk1TlRJNU9URXhNams1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgzYWFkMjBhY2I5OWQ4NWNmMWZkMTMyZDhjODk0NTE5YTcyOGIyMzJlYzYxYzM4ZmU4YjRiODE5ZjdmZWFlY2I
POWERDRIVE LLC
POWERDRIVE LLC
80QD32-SF
POWERDRIVE LLC POWERDRIVE LLC
Description
80QD32-SF ROLLER CHAIN SPROCKET ; 1" PITCH 32T 10.75" SF BUSHING
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80QD32-SF
BDI #
747990
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80QD32-SF/p/747990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.26
EAN
0637363271183
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
16
Long Description
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 60 Millimeter
Outside Diameter
10.753 Inch | 273.126 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

