https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D120B26H 3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D120B26H 3 SPROCKET ; 3IN BORE 26 TEETH STEEL
Roller Chain Sprocket; 3" Bore; 120-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120B26H 3
BDI #
21445488
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120B26H-3/p/21445488
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.18
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
90
Long Description
Roller Chain Sprocket; 3" Bore; 120-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3 Inch | 76.2 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
12.444 Inch | 316.09 Millimeter
Outside Diameter
13.254 Inch | 336.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

