BROWNING
BROWNING
D80Q15
BROWNING BROWNING
Description
D80Q15 ROLLER CHAIN SPROCKET ; 1" P DOUBLE 15T SPLIT TAPER BUSHING
Roller Chain Sprocket; 80-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1174903
BDI #
312023

Details
707.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80Q15/p/312023
Your Price
$ 707.61 / each
$ 708.00 / each BDIExpress
$ 708.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.511
EAN
0662289309672
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q2
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1174903
Weight / LBS
5.84
Long Description
Roller Chain Sprocket; 80-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
5.304 Inch | 134.722 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh