Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS40A17 https://www.bdiexpress.com/medias/INDDODSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhR0prTDJobE5DOHhNRFkyTURjNU1qSXdOVE0wTWk5SlRrUkVUMFJUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfGM5NDQ1MmU3ZWRkZTYxYWMyOWVjMDNhMWM2MTg2NjU2NjBmZjVmODA5ZTk1YmEzNmM0Mzg0MmEyMjI2YjBmOTg
27298198 Roller Chain Sprockets 

DODGE DODGE

DS40A17

Description

DS40A17 DBL/SGL SPROCKET (SMARTCATALOG)

Roller Chain Sprocket; 40-2 Chain; 17 Teeth; 2 Rows of Teeth; No Hardened Teeth; 2.98" Outside Diameter; 2.721" Pitch Diameter; A-Double Single; Rough Bore Mount; 1.6" Chain Pitch; ANSI Roller Chain Type; Minimum Plain Bore; No Keyway; Steel Material

Part #

101877

BDI #
27298198

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

90.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 90.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475483990
Weight / US pound
1.6
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Extremely Durable; Ultra High Performance
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
101877
Weight / LBS
1.6
Long Description
Roller Chain Sprocket; 40-2 Chain; 17 Teeth; 2 Rows of Teeth; No Hardened Teeth; 2.98" Outside Diameter; 2.721" Pitch Diameter; A-Double Single; Rough Bore Mount; 1.6" Chain Pitch; ANSI Roller Chain Type; Minimum Plain Bore; No Keyway; Steel Material
Pitch Diameter
2.721 Inch | 69.113 Millimeter
Chain Pitch
1.6 Inch | 40.64 Millimeter
Outside Diameter
2.98 Inch | 75.692 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh