https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
TSUBAKI
TSUBAKI
H100Q34
TSUBAKI TSUBAKI
Description
H100Q34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 14.239" Outside Diameter; 13.548" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100Q34
BDI #
24346030
Details
543.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100Q34/p/24346030
Your Price
$ 543.84 / each
$ 544.00 / each BDIExpress
$ 544.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.78
EAN
0097039123510
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
34
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
25.79408
Long Description
Roller Chain Sprocket; 100 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 14.239" Outside Diameter; 13.548" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter
13.548 Inch | 344.119 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.239 Inch | 361.671 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

