Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HD60ATL18 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh
919691 Roller Chain Sprockets 

TSUBAKI TSUBAKI

HD60ATL18

Description

HD60ATL18 TAPERLOCK SPROCKET

Roller Chain Sprocket; 60-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D60ATL18

BDI #
919691

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 180.25 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.36
EAN
0097039365453
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.4
Long Description
Roller Chain Sprocket; 60-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
4.319 Inch | 109.71 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
4.703 Inch | 119.456 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh