

TSUBAKI
TSUBAKI
RS180-1A28T
TSUBAKI TSUBAKI
Description
RS180-1A28T ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
180A28
BDI #
912179

Details
1781.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS180-1A28T/p/912179
Your Price
$ 1,781.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
44.906
EAN
0097039312778
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
47.67
Long Description
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
20.096 Inch | 510.438 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.319 Inch | 541.503 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh