https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzR8aW1hZ2UvanBlZ3xhR0kzTDJnek1DOHhNRFF4T0RZME5EQXlOVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDlmZWQ2ZTdkYjczY2M3NzBjZjgyZjhkMjZmOGNkYTE3MWQxOGU1MDc1ZTljNDViNTY5NDQwMDMzMGIxY2QyOGY
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzR8aW1hZ2UvanBlZ3xhR0kzTDJnek1DOHhNRFF4T0RZME5EQXlOVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDlmZWQ2ZTdkYjczY2M3NzBjZjgyZjhkMjZmOGNkYTE3MWQxOGU1MDc1ZTljNDViNTY5NDQwMDMzMGIxY2QyOGY
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
T06B17 X 16MM
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
06B-3 16MM 17T ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 16MM Bore; 06B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
98-07-020
BDI #
21438932
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T06B17-X-16MM/p/21438932
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
06B-3
Number of Teeth
17
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 16MM Bore; 06B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.63 Inch | 16 Millimeter
Pitch Diameter
2.041 Inch | 51.84 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.231 Inch | 56.667 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

